Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Ratchet combination wrench assortment, double-ended
+374(0) 60 708807
Tecnical Description
Number of pieces in assortment/set
Number of teeth
Code
Package / Quantity
Price (AMD)
Drive: Modified POWERDRIV® bi-hexagon ring end, open end with open ratchet segment
Standard: max. torque according to DIN 899
Geometry: Straight ring end, jaw angle 15°
Simply turn the key to change the direction of rotation.
Extremely slimline version for working in extremely tight spaces
Precision-manufactured ring core for smooth, secure movement
Material: Chromium-vanadium steel
Basic body surface: chrome-plated, matt satin finish
Related products