xCombination wrench assortment, offset
Code: 071330250
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113B/ISO 3318
Geometry: Ring side offset 10u00ba, jaw offset 15
The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Contents: 9 pieces
1 combination wrench in each size 10, 13, 16, 17, 18, 19, 21, 22, 24