Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Medium-strength pipe sealant

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Mild
  • Min./max. functional strength: 1-3 h
  • Min./max. temperature resistance: -55 to 150 °C
  • Breakaway torque conditions: M10 mm
  • Conditions for prevail torque: M10
  • Max. gap-filling ability: 0.5 mm
  • Shelf life from production: 12 Month
  • Product weight (per item): 74 g
  • Weight of content: 50 g
  • Solvent-free: Yes
  • Min. flashing point: 100 °C
  • Density: 1.05 g/cm³
  • Chemical basis: Dimethacrylic acid ester
  • Min./max. final strength: 3-6 h
  • Min./max. initial strength: 15-30 min
  • Min./max. breakaway torque: 10-20 Nm
  • Min./max prevail torque: 10-15 Nm
  • Min./max. compressive shearing strength: 6-13 N/mm²
  • Contents: 44.4 ml
  • Suitable for: Thread diameter max. R 3 inch (M80)

Chemical basis

Density

Smell/fragrance

Code

Package / Quantity

Price (AMD)

Dimethacrylic acid ester

1.05 g/cm³

Mild

x 1

Code: 0893577050

Product information

Catalogue page as PDF 1

Tecnical Description

  • Suitable for Thread diameter max. R 3 inch (M80)
  • Breakaway torque conditions M10 mm
  • Product weight (per item) 74 g
  • Shelf life from production 12 Month
  • Min./max. initial strength 15-30 min
  • Min./max. final strength 3-6 h
  • Density 1.05 g/cm³
  • Smell/fragrance Mild
  • Min./max. breakaway torque 10-20 Nm
  • Min./max. temperature resistance -55 to 150 °C
  • Min./max prevail torque 10-15 Nm
  • Min. flashing point 100 °C
  • Solvent-free Yes
  • Weight of content 50 g
  • Contents 44.4 ml
  • Conditions for prevail torque M10
  • Min./max. compressive shearing strength 6-13 N/mm²
  • Chemical basis Dimethacrylic acid ester
  • Max. gap-filling ability 0.5 mm
  • Min./max. functional strength 1-3 h

Immediate leak-tightness

Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes

High media resistance

Neutral behaviour with most industrial liquids and gases

No dripping of the sealant from the thread

Safe, fast assembly

Easy to remove

Solvent-free and silicone-free

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product


Notice

  • Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
  • The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
  • The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
  • The initial strength, final strength and functional strength depend on the material
  • Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart