For sealing all metallic pipe couplings and fittings with conical/cylindrical threads in line with DIN 2999
Immediate leak-tightness
Securely tightened connections can be loaded immediately up to approx. 5 bar; after final hardening, up to the bursting pressure of the pipes
High media resistance
Neutral behaviour with most industrial liquids and gases
No dripping of the sealant from the thread
Safe, fast assembly
Easy to remove
Solvent-free and silicone-free
DOS system:
- Practical one-handed operation thanks to the clever turn lock
You always have one hand free.
- Continuously adjustable dispensing system
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
- No residue material in dispensing neck
Costs optimised thanks to emptying with virtually no remaining product
Notice
- Not suitable for screw connections containing copper (brass, bronze, red brass) that come into contact with water > 40°C. Not permitted for gas connections in buildings in Germany. In accordance with TRGI ’86/96.
- The thread must be cut in accordance with the standard. During and once the product has hardened, the connections may not be rotated against each other, i.e. readjustment is not permitted.
- The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests
- The initial strength, final strength and functional strength depend on the material
- Not permitted for gas connections in buildings in Germany in accordance with TRGI ´86/96.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Ideal for use in the automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction etc. Seals metallic pipe connections in line with ISO 7.1 (conical/cylindrical thread) up to R 3".
Instructions
The threads must be dry, dust-free and grease-free. To achieve a completely sealed and pressure-tight connection up to the burst pressure, it is essential that the threads are cut in accordance with the standard, completely coated with adhesive, tightened securely (>5 Nm) and can no longer be twisted!
Suitable glove:

Nitrile chemical protective glove
Permeation level: 5
Cotton velour lining

Nitrile chemical protective glove, heavy-duty
Permeation level: 6
Long, heavy-duty design

Butyl chemical protective glove
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.