Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Engine sealant

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Shelf life from production: 12 Month
  • Density conditions: at 20°C
  • Weight of content: 100 g
  • Density: 1.08 g/cm³
  • Chemical basis: Epoxy resin
  • Max. pressure: 690 bar
  • Min./max. working life: 5-7 min
  • Min./max. skin-formation time: 5-7 min
  • Min./max. temperature resistance: -50 to 280 °C
  • Max. change in volume: 25 %

Chemical basis

Density

Density conditions

Code

Package / Quantity

Price (AMD)

Epoxy resin

1.08 g/cm³

at 20°C

x 1

Code: 0893260100

Product information

Catalogue page as PDF 1

Tecnical Description

  • Weight of content 100 g
  • Max. pressure 690 bar
  • Min./max. working life 5-7 min
  • Density 1.08 g/cm³
  • Chemical basis Epoxy resin
  • Min./max. temperature resistance -50 to 280 °C
  • Max. change in volume 25 %
  • Density conditions at 20°C
  • Silicone-free Yes
  • Shelf life from production 12 Month
  • Min./max. skin-formation time 5-7 min

Resistant to high temperatures

Also reliable at sealing at temperatures up to 280 °C

Compression-proof up to approx. 700 bar

Also suitable for high-pressure lines and pressure tanks.

Excellent adhesion

With the exception of metals, also seals glass and ceramic surfaces permanently and securely.

Good adaptability

  • Also suitable for uneven surfaces
  • A complete seal is achieved

Permanently elastic

Prevents detachment due to vibrations or shock loads, for example

Protects against corrosion

By completely filling gaps.

DOS system:

  • Practical one-handed operation thanks to the clever turn lock

You always have one hand free.

  • Continuously adjustable dispensing system

Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.

  • No residue material in dispensing neck

Costs optimised thanks to emptying with virtually no remaining product


Notice

Not suitable as a cylinder head gasket.

Resistance list: Engine sealant has a proven track record against the following media:

Engine oil, gearbox oil, hydraulic oil, diesel, heating oil, coolant, brake fluid, waste water, alkaline lye, formic acid, alcohols (methyl, ethyl etc.), ethyl acetate, acetone, chlorinated solution, phosphoric acid (10%). Gases: Acetylene, carbon dioxide, propane, sulphur dioxide, nitrogen.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart