Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xEngine sealant
Code: 0893260100
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Replacement for solid seals around the engine, on pressure tanks as well as on screw connections.
Resistant to high temperatures
Also reliable at sealing at temperatures up to 280 °C
Compression-proof up to approx. 700 bar
Also suitable for high-pressure lines and pressure tanks.
Excellent adhesion
With the exception of metals, also seals glass and ceramic surfaces permanently and securely.
Good adaptability
Permanently elastic
Prevents detachment due to vibrations or shock loads, for example
Protects against corrosion
By completely filling gaps.
DOS system:
You always have one hand free.
Dispensing can be adjusted to suit the application, and to keep consumption and costs to a minimum.
Costs optimised thanks to emptying with virtually no remaining product
Notice
Not suitable as a cylinder head gasket.
Resistance list: Engine sealant has a proven track record against the following media:
Engine oil, gearbox oil, hydraulic oil, diesel, heating oil, coolant, brake fluid, waste water, alkaline lye, formic acid, alcohols (methyl, ethyl etc.), ethyl acetate, acetone, chlorinated solution, phosphoric acid (10%). Gases: Acetylene, carbon dioxide, propane, sulphur dioxide, nitrogen.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.