Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Perfect zinc spray

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Shelf life from production: 24 Month
  • Contents: 400 ml
  • AOX-free: Yes
  • Conditions to maintain shelf life from production: at 10°C to 25°C
  • Conditions for resistance in salt-spray test: in accordance with DIN 50021
  • Fully hardening/curing conditions: At recommended dry layer thickness
  • Dry layer thickness (first back-and-forth motion): 40 µm
  • Conditions for dust-drying time: at recommended dry layer thickness
  • Coating thickness: 40 µm
  • Recoatable/Can be painted over: Conditional, preliminary testing required
  • Grip strength conditions: at recommended dry layer thickness
  • Spot weldable: Yes
  • Cross-cut test: MAN 0-1
  • Max. grip strength: 20 min
  • Min. grip strength: 15 min
  • Min./max. grip strength: 15-20 min
  • Cross-cut test conditions: in accordance with DIN 53151

Chemical basis

Gloss level

Min. curing time

Code

Package / Quantity

Price (AMD)

Alkyd resin

Glossy

10 h

x 0

Code: 0893114114

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Chemical basis Alkyd resin
  • Colour Zinc, bright
  • Gloss level Glossy
  • Min. curing time 10 h
  • Contents 400 ml
  • Fully hardening/curing conditions At recommended dry layer thickness
  • Dry layer thickness (first back-and-forth motion) 40 µm
  • Conditions for dust-drying time at recommended dry layer thickness
  • Coating thickness 40 µm
  • Recoatable/Can be painted over Conditional, preliminary testing required
  • Grip strength conditions at recommended dry layer thickness
  • Spot weldable Yes
  • AOX-free Yes
  • Cross-cut test MAN 0-1
  • Max. grip strength 20 min
  • Min. grip strength 15 min
  • Min./max. grip strength 15-20 min
  • Cross-cut test conditions in accordance with DIN 53151
  • Conditions for resistance in salt-spray test in accordance with DIN 50021
  • Shelf life from production 24 Month
  • Conditions to maintain shelf life from production at 10°C to 25°C

Acrylic resin

Gloss

1 h

x 1

Code: 0893114113

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Cross-cut test MAN 0-1
  • Spot weldable Yes
  • Fully hardening/curing conditions At recommended dry layer thickness
  • Cross-cut test conditions in accordance with DIN 53151
  • Conditions to maintain shelf life from production at 10°C to 25°C
  • Grip strength conditions at recommended dry layer thickness
  • Dry layer thickness (first back-and-forth motion) 40 µm
  • Coating thickness 40 µm
  • Min. grip strength 15 min
  • Min. curing time 1 h
  • Conditions for resistance in salt-spray test in accordance with DIN 50021
  • AOX-free Yes
  • Recoatable/Can be painted over Conditional, preliminary testing required
  • Shelf life from production 24 Month
  • Conditions for dust-drying time at recommended dry layer thickness
  • Gloss level Gloss
  • Max. grip strength 20 min
  • Chemical basis Acrylic resin
  • Min./max. grip strength 15-20 min
  • Contents 400 ml

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one operation is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High degree of resistance to running

High degree of wear resistance

Tested corrosion protection in accordance with DIN

  • Perfect zinc spray, light: 250 hours
  • Perfect zinc spray: 500 hours
  • Can be used for repairs in accordance with DIN EN ISO 1461

Spot weldable


Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products offer protection of the entire surface treated against rust. If the surface is damaged, the metal is not protected.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.


The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart