Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Perfect zinc spray

Code: 0893114114

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
Outstanding long-term protection and optimum metal surface appearance

High layer thickness in first spray pass

  • High degree of safety thanks to optimum weathering protection
  • Minimum amount of time spent, as only one operation is required
  • Good coverage

Versatile use with adjustable spray head

Large area and minor repairs can be carried out quickly and reliably with the variable spray head.

High degree of resistance to running

High degree of wear resistance

Tested corrosion protection in accordance with DIN

  • Perfect zinc spray, light: 250 hours
  • Perfect zinc spray: 500 hours
  • Can be used for repairs in accordance with DIN EN ISO 1461

Spot weldable

Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products offer protection of the entire surface treated against rust. If the surface is damaged, the metal is not protected.

Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Added to cart