Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake fluid DOT 4

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • Density conditions: at 20°C
  • Shelf life from production: 36 Month
  • Colour: Yellow/amber
  • Chemical basis: Polyglycol ether
  • Min. wet boiling point: 155 °C
  • Min. dry boiling point: 250 °C
  • Density: 1.065 g/cm³

Contents

Container

pH value

Code

Package / Quantity

Price (AMD)

0.25 l

Can

x 0

Code: 089200925

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 0.25 l
  • Container Can
  • pH value
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 155 °C
  • Min. dry boiling point 250 °C
  • Density 1.065 g/cm³
  • Density conditions at 20°C

60 l

Barrel

x 0

Code: 089200960

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Container Barrel
  • pH value
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 155 °C
  • Min. dry boiling point 250 °C
  • Density 1.065 g/cm³
  • Density conditions at 20°C

20 l

Canister

8.25

x 0

Code: 0892009020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Container Canister
  • pH value 8.25
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 155 °C
  • Min. dry boiling point 250 °C
  • Density 1.065 g/cm³
  • Density conditions at 20°C

5 l

Canister

x 0

Code: 08920095

Product information

Catalogue page as PDF 1

Tecnical Description

  • Density conditions at 20°C
  • Density 1.065 g/cm³
  • Contents 5 l
  • Min. wet boiling point 155 °C
  • Shelf life from production 36 Month
  • Container Canister
  • Chemical basis Polyglycol ether
  • Min. dry boiling point 250 °C
  • Smell/fragrance Characteristic

Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4

Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.

Formulated on the basis of glycol ethers

  • Excellent corrosion protection compared to ferrous and non-ferrous metals
  • High degree of thermal stability
  • Good rubber compatibility

Outstanding lubricating properties

Suitable for use in the hydraulic power transmission of clutch systems.


Notice

Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints. Brake fluid is hygroscopic.

For canisters/drums: The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.


The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart