Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake fluid DOT 4, low viscosity

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Smell/fragrance: Characteristic
  • pH value: 8
  • Density conditions: at 20°C
  • Shelf life from production: 36 Month
  • Density: 1.06 g/cm³
  • Colour: Yellow/amber
  • Chemical basis: Polyglycol ether
  • Min. wet boiling point: 175 °C
  • Min. dry boiling point: 265 °C

Contents

Container

Smell/fragrance

Code

Package / Quantity

Price (AMD)

60 l

Barrel

Characteristic

x 0

Code: 0892009460

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 60 l
  • Container Barrel
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 175 °C
  • Min. dry boiling point 265 °C
  • Density 1.06 g/cm³
  • Density conditions at 20°C
  • pH value 8

5 l

Canister

Characteristic

x 0

Code: 0892009405

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 5 l
  • Container Canister
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 175 °C
  • Min. dry boiling point 265 °C
  • Density 1.06 g/cm³
  • Density conditions at 20°C
  • pH value 8

20 l

Canister

Characteristic

x 0

Code: 0892009420

Product information

Catalogue page as PDF 1

Tecnical Description

  • Contents 20 l
  • Container Canister
  • Colour Yellow/amber
  • Smell/fragrance Characteristic
  • Chemical basis Polyglycol ether
  • Shelf life from production 36 Month
  • Min. wet boiling point 175 °C
  • Min. dry boiling point 265 °C
  • Density 1.06 g/cm³
  • Density conditions at 20°C
  • pH value 8
Specification

Meets and exceeds the specifications: SAE J 1703, 1704, FMVSS 116, DOT 3 and DOT 4

Brake fluids can be mixed with any other commercial product that satisfies the following test requirements: FMVSS 116, SAE J 1703, 1704 or ISO 4925.

Formulated on the basis of glycol ethers

  • Excellent corrosion protection compared to ferrous and non-ferrous metals
  • High degree of thermal stability
  • Good rubber compatibility

Outstanding lubricating properties

Suitable for use in the hydraulic power transmission of clutch systems.

Suitable for innovative brake systems (e.g. ESP)

Developed for and tailored to the technical requirements of vehicle manufacturers.

Guarantees faultless operation of the ESP system, even at low ambient temperatures

Increased driving safety.

Notice

Brake fluid is hygroscopic.

Change brake fluids according to the vehicle manufacturer instructions. Under no circumstance mix with automatic transmission fluids (ATF) or mineral oils. Avoid contact with painted surfaces, as brake fluids have a solvent effect on paints.

The tap must only be used to pour brake fluid. After use (and during storage), always seal the canister with the original lid. The taps do not ensure that the brake fluid is not enriched with humidity. Please alert your customers to the correct storage method. Observe the information provided by the vehicle manufacturer.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Related products

LAST VIEWED

Added to cart