Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Windscreen cutting line

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 25 m
  • Min./max. tensile strength: 1200-1600 N/mm²
  • Wire diameter: 0.95 mm

Min./max. tensile strength

Length

Wire diameter

Code

Package / Quantity

Price (AMD)

1200-1600 N/mm²

25 m

0.95 mm

x 0

Code: 071458 283

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. tensile strength 1200-1600 N/mm²
  • Length 25 m
  • Wire diameter 0.95 mm
Specification

High-tech fibres for very high tensile force

Extremely tear-resistant cutting thread for use in tight corners and in particularly narrow gaps

Minimal risk of paint and interior damage

Thanks to its round cross section, cutting injuries are virtually unheard of

Reusable and flexible

  • Can be used 2u20134 times
  • If the thread tears, it can be knotted to continue working
Notice

The tensile strength is specified in N in this case; for cutting wires, it is indicated in N/mmu00b2. One square cutting wire with 0.6 x 0.6 mm cross section and 2000 N/mmu00b2 corresponds to tensile strength of approx. 720 N.

Related products

LAST VIEWED

Added to cart