Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Securing sleeve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Edge clearance (a r): 50 mm

Anchor diameter

Length

Max. attachment height (d a)

Embedding depth (h s)

Code

Package / Quantity

Price (AMD)

6 mm

80 mm

50 mm

30 mm

x 0

Code: 090506 80

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Length 80 mm
  • Max. attachment height (d a) 50 mm
  • Embedding depth (h s) 30 mm
  • Edge clearance (a r) 50 mm

6 mm

60 mm

30 mm

30 mm

x 0

Code: 090506 60

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Length 60 mm
  • Max. attachment height (d a) 30 mm
  • Embedding depth (h s) 30 mm
  • Edge clearance (a r) 50 mm

8 mm

130 mm

90 mm

40 mm

x 0

Code: 090508 130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Length 130 mm
  • Max. attachment height (d a) 90 mm
  • Embedding depth (h s) 40 mm
  • Edge clearance (a r) 50 mm

8 mm

70 mm

30 mm

40 mm

x 0

Code: 090508 70

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Length 70 mm
  • Max. attachment height (d a) 30 mm
  • Embedding depth (h s) 40 mm
  • Edge clearance (a r) 50 mm

8 mm

150 mm

110 mm

40 mm

x 0

Code: 090508 150

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Length 150 mm
  • Max. attachment height (d a) 110 mm
  • Embedding depth (h s) 40 mm
  • Edge clearance (a r) 50 mm

8 mm

90 mm

50 mm

40 mm

x 0

Code: 090508 90

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Length 90 mm
  • Max. attachment height (d a) 50 mm
  • Embedding depth (h s) 40 mm
  • Edge clearance (a r) 50 mm

8 mm

110 mm

70 mm

40 mm

x 0

Code: 090508 110

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Length 110 mm
  • Max. attachment height (d a) 70 mm
  • Embedding depth (h s) 40 mm
  • Edge clearance (a r) 50 mm

6 mm

30 mm

5 mm

30 mm

x 0

Code: 090506 30

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 6 mm
  • Length 30 mm
  • Max. attachment height (d a) 5 mm
  • Embedding depth (h s) 30 mm
  • Edge clearance (a r) 50 mm
Specification
  • Quick, easy installation
  • Hardened spring steel
  • Component is held by the collar
  • Immediate load-bearing capacity
  • For use in push-through installation
  • Better thermal properties than polyamide anchors

Related products

LAST VIEWED

Added to cart