Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Spacer installation system AMO®-Therm

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Connection thread: M12
  • Material of the connection thread: Stainless steel A4
  • Material of threaded rod: Steel galvanised

Diameter threaded rod

Length

Connection thread

Material of the connection thread

Code

Package / Quantity

Price (AMD)

M16

385 mm

M12

Stainless steel A4

x 0

Code: 0913001016

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Diameter threaded rod M16
  • Length 385 mm
  • Connection thread M12
  • Material of the connection thread Stainless steel A4
  • Material of threaded rod Steel galvanised

M12

310 mm

M12

Stainless steel A4

x 0

Code: 0913001012

Product information

Catalogue page as PDF 1, 2, 3, 4, 5

Tecnical Description

  • Diameter threaded rod M12
  • Length 310 mm
  • Connection thread M12
  • Material of the connection thread Stainless steel A4
  • Material of threaded rod Steel galvanised
Specification

Quick and easy to install.

Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate

The thermal separation adapter in the plastic cone interrupts the thermal bridge and prevents thermal loss to outside.

Secure attachment with approval for high loads in numerous construction materials

For anchoring in the substrate with injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200

An AMO-Therm is able to cover useful lengths from 80 to 300 mm

Individual, flexible length adjustment using the adapter with standard threaded rods with acceptance test certificate 3.1

Related products

LAST VIEWED

Added to cart