Spacer installation system AMO®-Therm
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Diameter threaded rod
Connection thread
Material of the connection thread
Length
Code
Package / Quantity
Price (AMD)
Code: 0913000016
Tecnical Description
Code: 0913000012
Tecnical Description
Quick and easy to install.
Thermal bridge-reduced element for connecting and transferring loads from the attached part to the substrate
The thermal separation adapter in the plastic cone interrupts the thermal bridge and prevents thermal loss to outside.
Secure attachment with approval for high loads in numerous construction materials
For anchoring in the substrate with injection mortars WIT-VM 250, WIT-VM 200 and WIT PM 200
An AMO-Therm is able to cover useful lengths from 80 to 300 mm
Individual, flexible length adjustment using the adapter with standard threaded rods with acceptance test certificate 3.1
LAST VIEWED