Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
LED contour light with 90° lamp arm 12V/24V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Version
Lamp type
Colour of light
Cable connection
Code
Package / Quantity
Price (AMD)
Code: 081242 320
Tecnical Description
Top design with clear glass lens.
With 3 LED functions:
Fully PUR-coated LED unit
Protects the contact area from the ingress of moisture in the event of damage to the lens
Flexible lamp arm made from heat-resistant rubber material
Related products