Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Solid carbide spot-weld drill bit with three cutting edges

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 45 mm
  • Version: Cylindrical
  • Shaft diameter: 7.5 mm
  • Material: Tungsten Carbide

Diameter

Shaft length

Length

Shaft diameter

Code

Package / Quantity

Price (AMD)

6 mm

20 mm

45 mm

7.5 mm

x 0

Code: 0710810600

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 6 mm
  • Shaft length 20 mm
  • Length 45 mm
  • Shaft diameter 7.5 mm
  • Material Tungsten Carbide
  • Version Cylindrical

8 mm

35 mm

45 mm

7.5 mm

x 0

Code: 0710810800

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 8 mm
  • Shaft length 35 mm
  • Length 45 mm
  • Shaft diameter 7.5 mm
  • Material Tungsten Carbide
  • Version Cylindrical
Specification

Excellent centring of the drill bit on the spot weld

Wide yet robust tip geometry

Extremely long service life

Innovative Magma coating on the drill tip

Related products

LAST VIEWED

Added to cart