Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Heavy-duty anchor W-TM, type S
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor diameter
Anchor length (l)
Max. attachment height (t fix)
Effective anchoring depth (h ef)
Code
Package / Quantity
Price (AMD)
Code: 0904901860
Tecnical Description
Code: 0904901861
Tecnical Description
Code: 0904901863
Tecnical Description
Code: 0904901862
Tecnical Description
Specification
Notice
The partial safety factors of the resistances regulated in the approval and a partial safety factor of the effects of yF = 1.4 have been taken into account. Please refer to the European Technical Approval Guidelines (ETAG), Appendix C, for information on combining tensile and transverse loads, edge influence and groups of anchors.
The concrete has normal reinforcement. Higher values are possible for higher concrete strengths.
Compliant with approval if screws and threaded rods with acceptance test certificate 3.1 in accordance with EN 10204:2004 are proven to be the required material and to possess the mechanical properties stipulated in ETA-10/0255
If a lower mounting height is required, make a deeper drill hole accordingly
Related products