Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Injection mortar WIT-VM 100

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Grey
  • Min./max. ambient temperature / Conditions: -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max.: 72 °C
  • Temperature resistance, short-term temperatures max.: 120 °C
  • Chemical basis: Vinylester, styrene free
  • Shelf life from production/conditions: 18 Month / cool and dry storage area, 5°C to 25°C
  • Container: Coaxial cartridge
  • Min./max. processing temperature /conditions: -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Approval: ETA-04/0095, DIBt Z-21.3-1909

Contents

Suitable application gun

Container

Min./max. processing temperature /conditions

Code

Package / Quantity

Price (AMD)

330 ml

Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml

Coaxial cartridge

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 0905440003

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11

Tecnical Description

  • Contents 330 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml
  • Container Coaxial cartridge
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-04/0095, DIBt Z-21.3-1909
  • Chemical basis Vinylester, styrene free
  • Colour Grey

150 ml

Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml, Silicone application gun 310ml

Coaxial cartridge

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 0905440002

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 150 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml, Silicone application gun 310ml
  • Container Coaxial cartridge
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-04/0095, DIBt Z-21.3-1909
  • Chemical basis Vinylester, styrene free
  • Colour Grey

420 ml

Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, Pneumatic application gun 420ml

Coaxial cartridge

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 0905440004

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Contents 420 ml
  • Suitable application gun Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, Pneumatic application gun 420ml
  • Container Coaxial cartridge
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 120 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 72 °C
  • Temperature resistance, short-term temperatures max. 120 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-04/0095, DIBt Z-21.3-1909
  • Chemical basis Vinylester, styrene free
  • Colour Grey
Specification
  • 2-component reaction resin mortar, styrol-free
  • Cartridge can be reused by replacing static mixer or by reclosing with sealing cap
  • Individual attachment in cracked and non-cracked concrete: Anchor rod W-VIZ-A, female thread sleeve W-VIZ-IG
  • Individual attachment, dynamic: Anchor rod W-VIZ-A dynamic

Related products

LAST VIEWED

Added to cart