Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Multi concrete chemical injection mortar WIT-UH 300

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Grey
  • Shelf life from production/conditions: 18 Month / cool and dry storage area, 5°C to 25°C
  • Min./max. processing temperature /conditions: -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions: -40 to 160 °C / after completely curing process
  • Temperature resistance, long-term temperatures max.: 100 °C
  • Temperature resistance, short-term temperatures max.: 160 °C
  • Approval: ETA-17/0036, ETA-17/0127
  • Chemical basis: Two-component resin

Container

Contents

Suitable application gun

Min./max. processing temperature /conditions

Code

Package / Quantity

Price (AMD)

Coaxial cartridge

320 ml

Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 5918500320

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Container Coaxial cartridge
  • Contents 320 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 160 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 100 °C
  • Temperature resistance, short-term temperatures max. 160 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-17/0036, ETA-17/0127
  • Chemical basis Two-component resin
  • Colour Grey

Coaxial cartridge

280 ml

Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml, Silicone application gun 310ml

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 5918504280

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Container Coaxial cartridge
  • Contents 280 ml
  • Suitable application gun Battery-powered application gun 330ml, Application gun HandyMax, Application gun MULTI, Application gun WIT 330ml, Silicone application gun 310ml
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 160 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 100 °C
  • Temperature resistance, short-term temperatures max. 160 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-17/0036, ETA-17/0127
  • Chemical basis Two-component resin
  • Colour Grey

Double cartridge

825 ml

Battery-powered application gun 825ml, Pneumatic application gun 825ml

-5 to 40 °C / temperature in the anchorage ground during processing and hardening

x 0

Code: 5918503825

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Container Double cartridge
  • Contents 825 ml
  • Suitable application gun Battery-powered application gun 825ml, Pneumatic application gun 825ml
  • Min./max. processing temperature /conditions -5 to 40 °C / temperature in the anchorage ground during processing and hardening
  • Min./max. ambient temperature / Conditions -40 to 160 °C / after completely curing process
  • Temperature resistance, long-term temperatures max. 100 °C
  • Temperature resistance, short-term temperatures max. 160 °C
  • Shelf life from production/conditions 18 Month / cool and dry storage area, 5°C to 25°C
  • Approval ETA-17/0036, ETA-17/0127
  • Chemical basis Two-component resin
  • Colour Grey
Specification

Two-part reactive resin mortar, urethane vinyl ester hybrid resin mortar, styrene-free

Individual attachment in cracked and non-cracked concrete:

Anchor rod W-VI-A, anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1

Reinforcement attachment with subsequent mortaring

Related products

LAST VIEWED

Added to cart