Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Longlife & Speed ceramic abrasive grain vulcanised fibre disc

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Bore diameter: 22.23 mm
  • Backing material: Vulcanised fibre
  • Adhesive base: All-synthetic resin
  • Material of abrasive medium: 3M Cubitron II mineral ceramic grit
  • Colour of disc: Orange/red

Diameter

Grid size

Max. rotation speed

Recommended rotation speed

Code

Package / Quantity

Price (AMD)

125 mm

80+

12000 U/min(rpm)

7500 U/min(rpm)

x 0

Code: 0580712580

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Grid size 80+
  • Max. rotation speed 12000 U/min(rpm)
  • Recommended rotation speed 7500 U/min(rpm)
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin

178 mm

36+

8500 U/min(rpm)

x 0

Code: 0580717836

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 178 mm
  • Grid size 36+
  • Max. rotation speed 8500 U/min(rpm)
  • Recommended rotation speed
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin

178 mm

60+

8500 U/min(rpm)

x 0

Code: 0580717860

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 178 mm
  • Grid size 60+
  • Max. rotation speed 8500 U/min(rpm)
  • Recommended rotation speed
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin

178 mm

80+

8500 U/min(rpm)

x 0

Code: 0580717880

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 178 mm
  • Grid size 80+
  • Max. rotation speed 8500 U/min(rpm)
  • Recommended rotation speed
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin

125 mm

36+

12000 U/min(rpm)

7500 U/min(rpm)

x 0

Code: 0580712536

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Grid size 36+
  • Max. rotation speed 12000 U/min(rpm)
  • Recommended rotation speed 7500 U/min(rpm)
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin

125 mm

60+

12000 U/min(rpm)

7500 U/min(rpm)

x 0

Code: 0580712560

Product information

Catalogue page as PDF 1

Tecnical Description

  • Diameter 125 mm
  • Grid size 60+
  • Max. rotation speed 12000 U/min(rpm)
  • Recommended rotation speed 7500 U/min(rpm)
  • Bore diameter 22.23 mm
  • Backing material Vulcanised fibre
  • Material of abrasive medium 3M Cubitron II mineral ceramic grit
  • Colour of disc Orange/red
  • Adhesive base All-synthetic resin
Specification

Lowest roughness and perfect surface finish due to precision-shaped uniform abrasive grain

Extremely high removal rate with cool sanding

Due to high-performance abrasive grain and abrasive cover layer

Low contact pressure required

Due to high-performance abrasive grain

Extremely long lifetime

Thanks to the precision-shaped, uniform and vertically arranged abrasive grain

Free from iron, chlorine and sulphur (

Notice

Precision-shaped, fully uniform Cubitronu00ae II grain does not correspond to any of the numerous global grain standards (e.g. FEPA). For this reason, the grain size is shown with a + sign and empirically assigned to known grain series (e.g. 36+).

3Mu00ae and Cubitronu00ae are brand names of the 3M Company

Related products

LAST VIEWED

Added to cart