Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench, ultra slim

Log in to see price

+374(0) 60 708807

Tecnical Description

Width across flats

Length

Width of jaws (outside)

External diameter of ring

Code

Package / Quantity

Price (AMD)

8 mm

139 mm

14.7 mm

12 mm

x 0

Code: 071330908

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 8 mm
  • Length 139 mm
  • Width of jaws (outside) 14.7 mm
  • External diameter of ring 12 mm

10 mm

157.5 mm

18.8 mm

15 mm

x 0

Code: 071330910

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 10 mm
  • Length 157.5 mm
  • Width of jaws (outside) 18.8 mm
  • External diameter of ring 15 mm

16 mm

206 mm

29.2 mm

22.3 mm

x 0

Code: 071330916

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 16 mm
  • Length 206 mm
  • Width of jaws (outside) 29.2 mm
  • External diameter of ring 22.3 mm

18 mm

233 mm

32.2 mm

25.3 mm

x 0

Code: 071330918

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 18 mm
  • Length 233 mm
  • Width of jaws (outside) 32.2 mm
  • External diameter of ring 25.3 mm

19 mm

244 mm

33.7 mm

26.8 mm

x 0

Code: 071330919

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 19 mm
  • Length 244 mm
  • Width of jaws (outside) 33.7 mm
  • External diameter of ring 26.8 mm
Specification

Ultra slim jaw design

For comfortable work in hard-to-reach places. Lateral grinding is not necessary, in contrast to conventional combination wrenches.

Drive: Ring end POWERDRIV bi-hex

Standard: DIN 3113A/ISO 3318/7738

Geometry: Ring end angled 15u00b0, jaw angle15u00b0

Material: Chromium-vanadium steel

Surface: Chrome-plated, matt satin finish

Related products

LAST VIEWED

Added to cart