Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench, short type

Log in to see price

+374(0) 60 708807

Tecnical Description

Width across flats

Length

Width of jaws (outside)

External diameter of ring

Code

Package / Quantity

Price (AMD)

5.5 mm

100 mm

14 mm

10.5 mm

x 0

Code: 0713301055

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width of jaws (outside) 14 mm
  • External diameter of ring 10.5 mm
  • Width across flats 5.5 mm
  • Length 100 mm

29 mm

330 mm

63.5 mm

43.8 mm

x 0

Code: 071330129

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 29 mm
  • Length 330 mm
  • Width of jaws (outside) 63.5 mm
  • External diameter of ring 43.8 mm

27 mm

310 mm

59 mm

40.8 mm

x 0

Code: 071330127

Product information

Catalogue page as PDF 1

Tecnical Description

  • External diameter of ring 40.8 mm
  • Width across flats 27 mm
  • Length 310 mm
  • Width of jaws (outside) 59 mm

28 mm

320 mm

62 mm

42.8 mm

x 0

Code: 071330128

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 28 mm
  • Length 320 mm
  • Width of jaws (outside) 62 mm
  • External diameter of ring 42.8 mm

22 mm

260 mm

49 mm

33.7 mm

x 0

Code: 071330122

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 22 mm
  • Length 260 mm
  • Width of jaws (outside) 49 mm
  • External diameter of ring 33.7 mm

21 mm

250 mm

47 mm

32.2 mm

x 0

Code: 071330121

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 21 mm
  • Length 250 mm
  • Width of jaws (outside) 47 mm
  • External diameter of ring 32.2 mm

20 mm

240 mm

45 mm

30.7 mm

x 1

Code: 071330120

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 20 mm
  • Length 240 mm
  • Width of jaws (outside) 45 mm
  • External diameter of ring 30.7 mm

26 mm

300 mm

57 mm

39.8 mm

x 0

Code: 071330126

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 26 mm
  • Length 300 mm
  • Width of jaws (outside) 57 mm
  • External diameter of ring 39.8 mm

25 mm

290 mm

55 mm

38.5 mm

x 0

Code: 071330125

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 25 mm
  • Length 290 mm
  • Width of jaws (outside) 55 mm
  • External diameter of ring 38.5 mm

24 mm

280 mm

53 mm

36.9 mm

x 0

Code: 071330124

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 24 mm
  • Length 280 mm
  • Width of jaws (outside) 53 mm
  • External diameter of ring 36.9 mm

Code: 071330123

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 23 mm
  • Length 270 mm
  • Width of jaws (outside) 51 mm
  • External diameter of ring 35.2 mm

Code: 071330116

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 16 mm
  • Length 200 mm
  • Width of jaws (outside) 36 mm
  • External diameter of ring 24.6 mm

Code: 071330117

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • External diameter of ring 26.1 mm
  • Width of jaws (outside) 38 mm
  • Length 205 mm
  • Width across flats 17 mm

Code: 071330118

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 215 mm
  • Width of jaws (outside) 40 mm
  • Width across flats 18 mm
  • External diameter of ring 27.7 mm

Code: 071330119

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 19 mm
  • Length 230 mm
  • Width of jaws (outside) 42 mm
  • External diameter of ring 29.9 mm

Code: 071330111

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 11 mm
  • Length 150 mm
  • Width of jaws (outside) 25 mm
  • External diameter of ring 17.4 mm

Code: 071330110

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • External diameter of ring 16.1 mm
  • Width across flats 10 mm
  • Length 140 mm
  • Width of jaws (outside) 22.5 mm

Code: 071330113

Product information

Catalogue page as PDF 1

Tecnical Description

  • External diameter of ring 20.4 mm
  • Width of jaws (outside) 29 mm
  • Length 170 mm
  • Width across flats 13 mm

Code: 071330112

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 12 mm
  • Length 160 mm
  • Width of jaws (outside) 27 mm
  • External diameter of ring 18.9 mm

Code: 071330115

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 15 mm
  • Length 190 mm
  • Width of jaws (outside) 33.5 mm
  • External diameter of ring 22.9 mm

Code: 071330114

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • External diameter of ring 21.6 mm
  • Width across flats 14 mm
  • Width of jaws (outside) 31 mm
  • Length 180 mm

Code: 071330109

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 9 mm
  • Length 130 mm
  • Width of jaws (outside) 20 mm
  • External diameter of ring 14.6 mm

Code: 071330107

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 7 mm
  • Length 110 mm
  • Width of jaws (outside) 16 mm
  • External diameter of ring 11.8 mm

Code: 071330108

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 8 mm
  • Length 120 mm
  • Width of jaws (outside) 18 mm
  • External diameter of ring 13.2 mm

Code: 071330106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 6 mm
  • Length 100 mm
  • Width of jaws (outside) 14 mm
  • External diameter of ring 10.5 mm

Code: 071330132

Product information

Catalogue page as PDF 1

Tecnical Description

  • External diameter of ring 47.8 mm
  • Width across flats 32 mm
  • Length 350 mm
  • Width of jaws (outside) 69 mm

Code: 071330130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 30 mm
  • Length 340 mm
  • Width of jaws (outside) 65 mm
  • External diameter of ring 44.8 mm

Code: 071330134

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats 34 mm
  • Length 360 mm
  • Width of jaws (outside) 73 mm
  • External diameter of ring 50.8 mm

Code: 0713309017

Product information

Catalogue page as PDF 1

Tecnical Description

  • Width across flats
  • Length
  • Width of jaws (outside)
  • External diameter of ring
  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°

Related products

LAST VIEWED

Added to cart