Combination wrench, short type

Combination wrench, short COMBIWRNCH-ANGL-SHORT-WS27 ZEBRA

Code: 071330127

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Metric DIN 3113A/ISO 3318/7738

  • Ring side drive: POWERDRIV bi-hex
  • Material: Chrome-vanadium steel
  • Surface: Chrome-plated, polished heads and ring
  • Geometry: Ring side angled 15°, head offset 15°
Added to cart