Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Pneumatic impact screwdriver DSS 1/2 inch H

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Sound-pressure level: 92 dB
  • Connection thread: 1/4 inch
  • Tool holding device: 1/2-inch external square
  • Working pressure: 6.3 bar
  • Type description: DSS 1/2 Zoll H
  • Max. working torque: 470 Nm
  • Max. releasing torque: 569 Nm
  • Vibration: 3.78 m/s²
  • Weight of machine: 2.3 kg
  • Min. hose inner diameter: 8 mm
  • Air consumption: 102 l/min
  • Length x width x height: 195 x 64 x 202 mm

Type description

Tool holding device

Max. working torque

Max. releasing torque

Code

Package / Quantity

Price (AMD)

DSS 1/2 Zoll H

1/2-inch external square

470 Nm

569 Nm

x 1

Code: 07037360

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length x width x height 195 x 64 x 202 mm
  • Max. releasing torque 569 Nm
  • Min. hose inner diameter 8 mm
  • Air consumption 102 l/min
  • Weight of machine 2.3 kg
  • Working pressure 6.3 bar
  • Sound-pressure level 92 dB
  • Type description DSS 1/2 Zoll H
  • Tool holding device 1/2-inch external square
  • Max. working torque 470 Nm
  • Connection thread 1/4 inch
  • Vibration 3.78 m/s²

Perfect weight distribution

Rugged, well-balanced unit in aluminium housing

Very handy and user-friendly

Rubberised and ergonomically designed handle, user-friendly right/left changeover and adjustable trigger

Long service life and virtually vibration-free

High-quality pin impact mechanism in oil bath with 6-disc motor.


Notice

  • Recommended maximum bolt size: M15
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
  • Plug-in nipple not included in scope of delivery

Related products

LAST VIEWED

Added to cart