Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Suction bell

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 0903990010

Tecnical Description

Specification

Applies suction directly on the base thanks to a two-chamber system

  • 1st chamber extracts the drill cuttings around the drill hole directly from the surface of the anchoring base
  • 2nd chamber generates a strong vacuum, ensuring that the vacuum bell sticks tight to the wall or ceiling, even on an uneven surface

Subsequent cleaning is reduced

Cleaner drilling without extra aids

Nominal drill-bit diameter: 6 - 32 mm

Connection to a vacuum cleaner is sufficient

Connection diameter: 30 - 38 mm

Related products

Added to cart