Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Sieve sleeve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Required injection mortar: WIT-VM 250
  • Approval: ETA-13/1040

Diameter

Length

Nominal drill-bit diameter (d 0)

Drill hole depth (h 0)

Code

Package / Quantity

Price (AMD)

18 mm

95 mm

18 mm

100 mm

x 0

Code: 090344 180

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Diameter 18 mm
  • Length 95 mm
  • Nominal drill-bit diameter (d 0) 18 mm
  • Drill hole depth (h 0) 100 mm
  • Material Plastic
  • Required injection mortar WIT-VM 250
  • Approval ETA-13/1040

12 mm

50 mm

12 mm

55 mm

x 0

Code: 090344 121

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Diameter 12 mm
  • Length 50 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Drill hole depth (h 0) 55 mm
  • Material Plastic
  • Required injection mortar WIT-VM 250
  • Approval ETA-13/1040

Related products

LAST VIEWED

Added to cart