Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Infrared laser thermometer
+374(0) 60 708807
Tecnical Description
Min./max. temperature measuring range
Min. temperature measuring range
Max. temperature measuring range
Thermometer measuring cone
Code
Package / Quantity
Price (AMD)
Code: 071553 110
Catalogue page as PDF 1
Tecnical Description
Ergonomic, practical and suitable for use anywhere
Easy measurement of temperatures in just seconds
Thanks to the two-point laser beam, the measuring point can be focused even more precisely
Reliable, precise measurement
Extremely slim measuring cone of 12:1
The slimmer the measuring cone, the more accurate the measuring result (e.g. for a distance of 12 cm, the measuring diameter is 1 cm)
Digital setting of degree of emission
Variable between 0.1 and 1.0 (factory setting 0.95)
Can be switched from Celsius to Fahrenheit
Eliminates complicated conversions
With integrated display lighting
Results displayed to one decimal place
Adjustable alarm with extremely high or low temperatures
Between -50u00b0C and +650 u00b0C
Infrared laser thermometer is supplied in a practical pouch that can be fastened to the belt.
Repeatability
Measuring tolerances
If the trigger is pressed continuously, the device always indicates the actual temperature of all measuring points. When released, the last measuring result is indicated.
Related products