Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Compound anchor mortar cartridge W-VD

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Thread diameter

Effective anchoring depth (h ef)

Nominal drill-bit diameter (d 0)

Drill hole depth (h 0)

Code

Package / Quantity

Price (AMD)

10 mm

90 mm

12 mm

90 mm

x 0

Code: 5915014095

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 10 mm
  • Effective anchoring depth (h ef) 90 mm
  • Nominal drill-bit diameter (d 0) 12 mm
  • Drill hole depth (h 0) 90 mm

16 mm

125 mm

18 mm

125 mm

x 0

Code: 5915020115

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 16 mm
  • Effective anchoring depth (h ef) 125 mm
  • Nominal drill-bit diameter (d 0) 18 mm
  • Drill hole depth (h 0) 125 mm

12 mm

110 mm

14 mm

110 mm

x 0

Code: 5915012095

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 12 mm
  • Effective anchoring depth (h ef) 110 mm
  • Nominal drill-bit diameter (d 0) 14 mm
  • Drill hole depth (h 0) 110 mm

20 mm

170 mm

25 mm

170 mm

x 0

Code: 5915020175

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 20 mm
  • Effective anchoring depth (h ef) 170 mm
  • Nominal drill-bit diameter (d 0) 25 mm
  • Drill hole depth (h 0) 170 mm

24 mm

210 mm

28 mm

210 mm

x 0

Code: 5915024210

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 24 mm
  • Effective anchoring depth (h ef) 210 mm
  • Nominal drill-bit diameter (d 0) 28 mm
  • Drill hole depth (h 0) 210 mm

8 mm

80 mm

10 mm

80 mm

x 0

Code: 5915008080

Product information

Catalogue page as PDF 1, 2, 3, 4, 5, 6

Tecnical Description

  • Thread diameter 8 mm
  • Effective anchoring depth (h ef) 80 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 0) 80 mm
Specification
  • High load-bearing capacities, low axial and edge clearance
  • Cured injection mortar provides best possible seal for drill hole
  • Attachment with low expansion pressure allows minimal edge and axial clearance
  • Anchorage via bond between mortar, anchor rod and anchoring base. Galvanised steel anchor rod in sizes M8, M10, M12, M16, M20 and M24
Notice

Clean the drill hole: 1x blow out, 1x brush out, 1x blow out, 1x brush out

Insert anchor rod using hammer drill or impact drill in rotation + impact mode.

Related products

LAST VIEWED

Added to cart