Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Combination wrench assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Width: 370 mm
  • Number of pieces in assortment/set: 10 PCS
  • Depth: 335 mm
  • Size foam section: 3
  • Height: 61 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

335 mm

370 mm

61 mm

3

x 0

Code: 0965900402

Product information

Catalogue page as PDF 1

Tecnical Description

  • Depth 335 mm
  • Width 370 mm
  • Height 61 mm
  • Size foam section 3
  • Number of pieces in assortment/set 10 PCS
Specification

Contents:

Sizes 23; 24; 25; 26; 27; 28; 29; 30; 32; 34

Notice

Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm

Related products

LAST VIEWED

Added to cart