Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

File and scraper assortment

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Height: 52 mm
  • Number of pieces in assortment/set: 9 PCS
  • Size foam section: 4
  • Depth: 335 mm
  • Width: 460 mm

Depth

Width

Height

Size foam section

Code

Package / Quantity

Price (AMD)

335 mm

460 mm

52 mm

4

x 0

Code: 0965900802

Product information

Catalogue page as PDF 1

Tecnical Description

  • Depth 335 mm
  • Width 460 mm
  • Height 52 mm
  • Size foam section 4
  • Number of pieces in assortment/set 9 PCS
Specification

Contents:

  • Flat file, L x W: 200 x 5 mm
  • Round file L x W: 200 x 8 mm
  • Square file L x W: 200 x 8 mm
  • Triangular file L x W: 200 x 14 mm
  • Half-round file L x W: 200 x 6,7 mm
  • Seal scraper L x W: 150 x 25 mm
  • Flat scraper L x W: 200 x 20 mm
  • Triangular hollow-ground scraper L x W: 200 x 8 mm
  • Triangular spoon scraper L x W: 200 x 8 mm
Notice

Not suitable for vehicle interior equipment ORSYmobil drawer height 48 mm

Related products

LAST VIEWED

Added to cart