Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Anchor tester Type DMD 8
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Recommended tensile load
Code
Package / Quantity
Price (AMD)
Precision adjustable three-point contact that discharges reaction forces into the anchoring base 15 cm away from the anchor, in accordance with the test guidelines (see approval document)
Robust aluminium and steel construction u2014 versatile and lightweight enough to ensure easy use, even in the most difficult conditions
Dial gauge holder located directly on the feed shaft for measuring slippage in conjunction with the existing dial gauge
Adapter can be mounted directly with the anchor; tester is simply suspended via the claw
Included in delivery:
Please request a test block for documentation from your sales advisor.
Related products
LAST VIEWED