Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Cable tidy holder All-rounder

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Silicone-free: Yes
  • Min./max. temperature resistance: -30 to 80 °C
  • Halogen-free: Yes
  • Diameter of hole: 6 mm
  • Cable type: NYM 3 x 1.5 mm²
  • Flame-retardant: Yes

Number of cables

Height

Flame-retardant conditions

Colour

Code

Package / Quantity

Price (AMD)

20 PCS

93 mm

at 700°C

Light grey RAL 7035

x 0

Code: 0971651020

Product information

Catalogue page as PDF 1

Tecnical Description

  • Min./max. temperature resistance -30 to 80 °C
  • Halogen-free Yes
  • Flame-retardant Yes
  • Silicone-free Yes
  • Number of cables 20 PCS
  • Flame-retardant conditions at 700°C
  • Diameter of hole 6 mm
  • Cable type NYM 3 x 1.5 mm²
  • Colour Light grey RAL 7035
  • Height 93 mm

40 PCS

128 mm

at 700°C

Light grey RAL 7035

x 0

Code: 0971651040

Tecnical Description

  • Number of cables 40 PCS
  • Height 128 mm
  • Flame-retardant conditions at 700°C
  • Colour Light grey RAL 7035
  • Cable type NYM 3 x 1.5 mm²
  • Diameter of hole 6 mm
  • Min./max. temperature resistance -30 to 80 °C
  • Flame-retardant Yes
  • Halogen-free Yes
  • Silicone-free Yes

50 PCS

138.5 mm

at 700°C

Light grey RAL 7035

x 0

Code: 0971651050

Tecnical Description

  • Number of cables 50 PCS
  • Height 138.5 mm
  • Flame-retardant conditions at 700°C
  • Colour Light grey RAL 7035
  • Cable type NYM 3 x 1.5 mm²
  • Diameter of hole 6 mm
  • Min./max. temperature resistance -30 to 80 °C
  • Flame-retardant Yes
  • Halogen-free Yes
  • Silicone-free Yes

20 PCS

93 mm

by glow-wire test at +960°C, V0

Stone grey RAL 7030

x 0

Code: 0971651120

Tecnical Description

  • Number of cables 20 PCS
  • Height 93 mm
  • Flame-retardant conditions by glow-wire test at +960°C, V0
  • Colour Stone grey RAL 7030
  • Cable type NYM 3 x 1.5 mm²
  • Diameter of hole 6 mm
  • Min./max. temperature resistance -30 to 80 °C
  • Flame-retardant Yes
  • Halogen-free Yes
  • Silicone-free Yes

40 PCS

128 mm

by glow-wire test at +960°C, V0

Stone grey RAL 7030

x 0

Code: 0971651140

Tecnical Description

  • Number of cables 40 PCS
  • Height 128 mm
  • Flame-retardant conditions by glow-wire test at +960°C, V0
  • Colour Stone grey RAL 7030
  • Cable type NYM 3 x 1.5 mm²
  • Diameter of hole 6 mm
  • Min./max. temperature resistance -30 to 80 °C
  • Flame-retardant Yes
  • Halogen-free Yes
  • Silicone-free Yes

50 PCS

138.5 mm

by glow-wire test at +960°C, V0

Stone grey RAL 7030

x 0

Code: 0971651150

Tecnical Description

  • Number of cables 50 PCS
  • Height 138.5 mm
  • Flame-retardant conditions by glow-wire test at +960°C, V0
  • Colour Stone grey RAL 7030
  • Cable type NYM 3 x 1.5 mm²
  • Diameter of hole 6 mm
  • Min./max. temperature resistance -30 to 80 °C
  • Flame-retardant Yes
  • Halogen-free Yes
  • Silicone-free Yes

Related products

LAST VIEWED

Added to cart