Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake/tail light bulb P21/5W Daylight

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 12 V/DC
  • Power rating: 21 W
  • Power of second spiral coil: 5 W
  • Socket designation: BAY15d

Nominal voltage

Power rating

Power of second spiral coil

Socket designation

Code

Package / Quantity

Price (AMD)

12 V/DC

21 W

5 W

BAY15d

x 10

Code: 072013416

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 12 V/DC
  • Power rating 21 W
  • Power of second spiral coil 5 W
  • Socket designation BAY15d
Specification

Lasts up to three times longer than a standard bulb

Extends replacement intervals

Related products

LAST VIEWED

Added to cart