Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Double flat spring contact DFK 2 4.8/6.3

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Version: Unsealed
  • Material: Cooper-zinc
  • Surface: Tin-plated
  • Number of locking lugs: 2 PCS
  • Nominal size of flat plug/push connector/blade connector: 4.8 x 0.8 mm, 6.3 x 0.8 mm

Min./max. wire cross section

Version

Nominal size of flat plug/push connector/blade connector

Number of locking lugs

Code

Package / Quantity

Price (AMD)

0,5-1 mm²

Unsealed

4.8 x 0.8 mm, 6.3 x 0.8 mm

2 PCS

x 0

Code: 055899100

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 0,5-1 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm, 6.3 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Cooper-zinc
  • Surface Tin-plated

1,5-2,5 mm²

Unsealed

4.8 x 0.8 mm, 6.3 x 0.8 mm

2 PCS

x 0

Code: 055899101

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm, 6.3 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Cooper-zinc
  • Surface Tin-plated

4,0-6,0 mm²

Unsealed

4.8 x 0.8 mm, 6.3 x 0.8 mm

2 PCS

x 0

Code: 055899103

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 4,0-6,0 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm, 6.3 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Cooper-zinc
  • Surface Tin-plated

2,5-4,0 mm²

Unsealed

4.8 x 0.8 mm, 6.3 x 0.8 mm

2 PCS

x 0

Code: 055899105

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Min./max. wire cross section 2,5-4,0 mm²
  • Version Unsealed
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm, 6.3 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Cooper-zinc
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart