Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Flat connector 4.8 mm with asymmetrical detent lugs

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal size of flat plug/push connector/blade connector: 4.8 x 0.8 mm
  • Surface: Tin-plated
  • Number of locking lugs: 2 PCS
  • Material: Copper-iron

Version

Min./max. wire cross section

Min./max. diameter of insulation

Seal diameter

Code

Package / Quantity

Price (AMD)

Sealed

0,5-1 mm²

1,4-2,0 mm

6 mm

x 0

Code: 0558193105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,4-2,0 mm
  • Seal diameter 6 mm
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Sealed

1,5-2,5 mm²

2,1-2,9 mm

6 mm

x 0

Code: 0558193106

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,1-2,9 mm
  • Seal diameter 6 mm
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Sealed

2,5-4 mm²

3,3-4,5 mm

6 mm

x 0

Code: 0558193107

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Sealed
  • Min./max. wire cross section 2,5-4 mm²
  • Min./max. diameter of insulation 3,3-4,5 mm
  • Seal diameter 6 mm
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Unsealed

0,5-1 mm²

1,4-2,0 mm

x 0

Code: 0558193102

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 0,5-1 mm²
  • Min./max. diameter of insulation 1,4-2,0 mm
  • Seal diameter
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Unsealed

1,5-2,5 mm²

2,1-2,9 mm

x 0

Code: 0558193103

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 1,5-2,5 mm²
  • Min./max. diameter of insulation 2,1-2,9 mm
  • Seal diameter
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Unsealed

2,5-4 mm²

3,3-4,5 mm

x 0

Code: 0558193104

Product information

Catalogue page as PDF 1

Tecnical Description

  • Version Unsealed
  • Min./max. wire cross section 2,5-4 mm²
  • Min./max. diameter of insulation 3,3-4,5 mm
  • Seal diameter
  • Nominal size of flat plug/push connector/blade connector 4.8 x 0.8 mm
  • Number of locking lugs 2 PCS
  • Material Copper-iron
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart