Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Butt connector with crimp connection

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 18 mm
  • Material: Copper-tin
  • Surface: Tin-plated

Min./max. wire cross section

Min. wire cross section

Max. wire cross section

Length

Code

Package / Quantity

Price (AMD)

0,5-1,0 mm²

0.5 mm²

1.0 mm²

18 mm

x 0

Code: 05585161

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 0,5-1,0 mm²
  • Min. wire cross section 0.5 mm²
  • Max. wire cross section 1.0 mm²
  • Length 18 mm
  • Material Copper-tin
  • Surface Tin-plated

1,5-2,5 mm²

1.5 mm²

2.5 mm²

18 mm

x 50

Code: 05585162

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Min. wire cross section 1.5 mm²
  • Max. wire cross section 2.5 mm²
  • Length 18 mm
  • Material Copper-tin
  • Surface Tin-plated

0,2-0,35 mm²

0.2 mm²

0.35 mm²

18 mm

x 0

Code: 05585160

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Min./max. wire cross section 0,2-0,35 mm²
  • Min. wire cross section 0.2 mm²
  • Max. wire cross section 0.35 mm²
  • Length 18 mm
  • Material Copper-tin
  • Surface Tin-plated

Related products

LAST VIEWED

Added to cart