Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Thread lock MIDI

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Galvanised
  • Length: 41 mm
  • Material: Copper
  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Width: 10 mm
  • Diameter of hole: 5.5 mm
  • Material of the housing: Polyamide

Max. current

Identification colour

Max. nominal voltage

Min./max. operating temperature

Code

Package / Quantity

Price (AMD)

60 A

Yellow

32 V/DC

-40 to 125 °C

x 0

Code: 0731309060

Tecnical Description

  • Max. current 60 A
  • Identification colour Yellow
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 41 mm
  • Width 10 mm
  • Diameter of hole 5.5 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Galvanised

80 A

White

32 V/DC

-40 to 125 °C

x 0

Code: 0731309080

Tecnical Description

  • Max. current 80 A
  • Identification colour White
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 41 mm
  • Width 10 mm
  • Diameter of hole 5.5 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Galvanised

50 A

Red

32 V/DC

-40 to 125 °C

x 0

Code: 0731309050

Tecnical Description

  • Max. current 50 A
  • Identification colour Red
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 41 mm
  • Width 10 mm
  • Diameter of hole 5.5 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Galvanised

40 A

Green

32 V/DC

-40 to 125 °C

x 0

Code: 0731309040

Tecnical Description

  • Max. current 40 A
  • Identification colour Green
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 41 mm
  • Width 10 mm
  • Diameter of hole 5.5 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Galvanised

100 A

Blue

32 V/DC

-40 to 125 °C

x 0

Code: 0731309100

Tecnical Description

  • Max. current 100 A
  • Identification colour Blue
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 41 mm
  • Width 10 mm
  • Diameter of hole 5.5 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Galvanised

Related products

LAST VIEWED

Added to cart