Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Thread lock MEGA

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Material: Copper
  • Max. nominal voltage: 32 V/DC
  • Min./max. operating temperature: -40 to 125 °C
  • Material of the housing: Polyamide
  • Length: 68 mm
  • Width: 16 mm
  • Diameter of hole: 8.6 mm

Max. current

Identification colour

Max. nominal voltage

Min./max. operating temperature

Code

Package / Quantity

Price (AMD)

100 A

Yellow

32 V/DC

-40 to 125 °C

x 0

Code: 0731310100

Tecnical Description

  • Max. current 100 A
  • Identification colour Yellow
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

150 A

Red

32 V/DC

-40 to 125 °C

x 0

Code: 0731310150

Tecnical Description

  • Max. current 150 A
  • Identification colour Red
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

125 A

Green

32 V/DC

-40 to 125 °C

x 0

Code: 0731310125

Tecnical Description

  • Max. current 125 A
  • Identification colour Green
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

225 A

Brown

32 V/DC

-40 to 125 °C

x 0

Code: 0731310225

Tecnical Description

  • Max. current 225 A
  • Identification colour Brown
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

175 A

White

32 V/DC

-40 to 125 °C

x 0

Code: 0731310175

Tecnical Description

  • Max. current 175 A
  • Identification colour White
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

250 A

Rosy

32 V/DC

-40 to 125 °C

x 0

Code: 0731310250

Tecnical Description

  • Max. current 250 A
  • Identification colour Rosy
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

200 A

Blue

32 V/DC

-40 to 125 °C

x 0

Code: 0731310200

Tecnical Description

  • Max. current 200 A
  • Identification colour Blue
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

300 A

Grey

32 V/DC

-40 to 125 °C

x 0

Code: 0731310300

Tecnical Description

  • Max. current 300 A
  • Identification colour Grey
  • Max. nominal voltage 32 V/DC
  • Min./max. operating temperature -40 to 125 °C
  • Length 68 mm
  • Width 16 mm
  • Diameter of hole 8.6 mm
  • Material of the housing Polyamide
  • Material Copper
  • Surface Bare

Related products

LAST VIEWED

Added to cart