Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Heat-shrink solder butt connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • IP protection class: IP 67
  • Min./max. temperature conditions: -55 to 125 °C
  • Dielectric strength: 2 kV/mm
  • Min. shrinkage temperature: 200 °C

Max. bundle diameter

Length

Dielectric strength

Code

Package / Quantity

Price (AMD)

4.5 mm

42 mm

2 kV/mm

x 0

Code: 05559232

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Max. bundle diameter 4.5 mm
  • Colour Blue
  • Length 42 mm
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 200 °C

2.7 mm

42 mm

2 kV/mm

x 0

Code: 05559231

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Max. bundle diameter 2.7 mm
  • Colour Red
  • Length 42 mm
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 200 °C

6 mm

42 mm

2 kV/mm

x 0

Code: 05559233

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Max. bundle diameter 6 mm
  • Colour Yellow
  • Length 42 mm
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 200 °C

1.7 mm

26 mm

2 kV/mm

x 0

Code: 05559230

Product information

Catalogue page as PDF 1

Tecnical Description

  • Max. bundle diameter 1.7 mm
  • Colour White
  • Length 26 mm
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 125 °C
  • Min. shrinkage temperature 200 °C
Specification

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Related products

LAST VIEWED

Added to cart