Heat-shrink solder connector HIGH-END butt connector
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Min./max. wire cross section
Length
Dielectric strength
Code
Package / Quantity
Price (AMD)
Code: 05558100
Tecnical Description
Code: 05558101
Tecnical Description
Code: 05558102
Tecnical Description
Code: 05558104
Tecnical Description
Heat-shrink tubing 100% adhesive-coated
Increased safety compared with conventional solder connectors.
Lead-free solder with increased surface tension
Higher tensile strength since the solder does not disperse as rapidly.
Larger interior diameter of heat-shrink tubing
More user-friendly than conventional solder connectors
Transparent heat-shrink tubing
Straightforward visual monitoring of the connection
Avoid localised overheating of the heat-shrink tubing.
Related products