Test box W. Easy® Trailer Power 12 V/24 V
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Material
Code
Package / Quantity
Price (AMD)
Power supply for trailer electronics
For reliable diagnosis, the electronics system is supplied with a steady voltage during trailer diagnostics. In addition, the fault status of the brake control unit is displayed via integrated ABS signal lamp.
Lighting test on trailer
The individual lighting functions of the trailer are actuated using a radio remote control. Faulty illumination units are detected and shown in the display.
Checking of light actuation signals on towing vehicle (24 V only)
The individual lighting modules of the towing vehicle (left/right turn signal, brake light, side/parking light etc.) can be switched on in succession in order to check their function.
PIN activation
The "PIN activation" function allows the freely assignable PIN connections to be activated at either 24 V or 0 V (earth), to activate the lift axis for example.
The diagnostics and light check on the trailer can be performed without a towing vehicle
Perfect for service vehicles
Thanks to an integrated rechargeable battery, it can be used non-stop for up to 8 hours depending on the application
It can be used while the battery is being recharged
Related products