Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Starter battery DURACELL® ADVANCED

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 12 V/DC

Supplier product designation

ETN number

Housing type

Rechargeable battery/battery capacity

Code

Package / Quantity

Price (AMD)

DA 40 B

540 125 033

35NS

40 Ah

x 0

Code: 0511102001

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 40 B
  • ETN number 540 125 033
  • Housing type 35NS
  • Rechargeable battery/battery capacity 40 Ah
  • Nominal voltage 12 V/DC

DA 40

540 126 033

35NS

40 Ah

x 0

Code: 0511102002

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 40
  • ETN number 540 126 033
  • Housing type 35NS
  • Rechargeable battery/battery capacity 40 Ah
  • Nominal voltage 12 V/DC

DA 40 L

540 127 033

35NS

40 Ah

x 0

Code: 0511102003

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 40 L
  • ETN number 540 127 033
  • Housing type 35NS
  • Rechargeable battery/battery capacity 40 Ah
  • Nominal voltage 12 V/DC

DA 44

544 109 042

LB1

44 Ah

x 0

Code: 0511102005

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 44
  • ETN number 544 109 042
  • Housing type LB1
  • Rechargeable battery/battery capacity 44 Ah
  • Nominal voltage 12 V/DC

DA 45 L

545 024 039

45NS

45 Ah

x 0

Code: 0511102007

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 45 L
  • ETN number 545 024 039
  • Housing type 45NS
  • Rechargeable battery/battery capacity 45 Ah
  • Nominal voltage 12 V/DC

DA 50

550 103 045

L1

50 Ah

x 0

Code: 0511102008

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 50
  • ETN number 550 103 045
  • Housing type L1
  • Rechargeable battery/battery capacity 50 Ah
  • Nominal voltage 12 V/DC

DA 60

560 068 051

D23

60 Ah

x 0

Code: 0511102009

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 60
  • ETN number 560 068 051
  • Housing type D23
  • Rechargeable battery/battery capacity 60 Ah
  • Nominal voltage 12 V/DC

DA 45

545 023 039

45NS

45 Ah

x 0

Code: 0511102006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 45
  • ETN number 545 023 039
  • Housing type 45NS
  • Rechargeable battery/battery capacity 45 Ah
  • Nominal voltage 12 V/DC

DA 60 L

560 069 051

D23

60 Ah

x 0

Code: 0511102010

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 60 L
  • ETN number 560 069 051
  • Housing type D23
  • Rechargeable battery/battery capacity 60 Ah
  • Nominal voltage 12 V/DC

DA 60 T

560 409 054

LB2

60 Ah

x 0

Code: 0511102011

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 60 T
  • ETN number 560 409 054
  • Housing type LB2
  • Rechargeable battery/battery capacity 60 Ah
  • Nominal voltage 12 V/DC

Code: 0511102012

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 62 H
  • ETN number 562 019 055
  • Housing type L2
  • Rechargeable battery/battery capacity 62 Ah
  • Nominal voltage 12 V/DC

Code: 0511102013

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 63 H
  • ETN number 563 040 060
  • Housing type L2
  • Rechargeable battery/battery capacity 63 Ah
  • Nominal voltage 12 V/DC

Code: 0511102014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 70
  • ETN number 570 029 060
  • Housing type D26
  • Rechargeable battery/battery capacity 70 Ah
  • Nominal voltage 12 V/DC

Code: 0511102015

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 70 L
  • ETN number 570 024 060
  • Housing type D26
  • Rechargeable battery/battery capacity 70 Ah
  • Nominal voltage 12 V/DC

Code: 0511102016

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 72
  • ETN number 572 409 066
  • Housing type LB3
  • Rechargeable battery/battery capacity 72 Ah
  • Nominal voltage 12 V/DC

Code: 0511102017

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 74
  • ETN number 574 012 068
  • Housing type L3
  • Rechargeable battery/battery capacity 74 Ah
  • Nominal voltage 12 V/DC

Code: 0511102018

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 80
  • ETN number 580 014 070
  • Housing type LB4
  • Rechargeable battery/battery capacity 80 Ah
  • Nominal voltage 12 V/DC

Code: 0511102019

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 95
  • ETN number 595 404 074
  • Housing type D31
  • Rechargeable battery/battery capacity 95 Ah
  • Nominal voltage 12 V/DC

Code: 0511102020

Tecnical Description

  • Supplier product designation DA 95 L
  • ETN number 595 405 074
  • Housing type D31
  • Rechargeable battery/battery capacity 95 Ah
  • Nominal voltage 12 V/DC

Code: 0511102021

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 95 H
  • ETN number 595 033 078
  • Housing type L5
  • Rechargeable battery/battery capacity 95 Ah
  • Nominal voltage 12 V/DC

Code: 0511102022

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 100
  • ETN number 600 040 082
  • Housing type L5
  • Rechargeable battery/battery capacity 100 Ah
  • Nominal voltage 12 V/DC

Code: 0511102023

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 110
  • ETN number 610 042 085
  • Housing type L6
  • Rechargeable battery/battery capacity 110 Ah
  • Nominal voltage 12 V/DC

Code: 0511102004

Product information

Catalogue page as PDF 1

Tecnical Description

  • Supplier product designation DA 42
  • ETN number 542 108 039
  • Housing type L0
  • Rechargeable battery/battery capacity 42 Ah
  • Nominal voltage 12 V/DC
Specification

Optimised cold-start values, maximum starting power

Entirely maintenance free

Full calcium technology

Supports high on-board electrical system currents

Robust cycle characteristics

Maximum leak resistance, back ignition and ESD safety

Vibration-proof

Ground bonding of electrodes

23 battery types available

40Ah up to 110Ah

Product identification with UK number and EN/SAE cold cranking amps

With handle and central degassing

mGGA design

Related products

LAST VIEWED

Added to cart