Starter battery DURACELL® EXTREME EFB
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Supplier product designation
ETN number
Housing type
Rechargeable battery/battery capacity
Code
Package / Quantity
Price (AMD)
Code: 0511104001
Catalogue page as PDF 1
Tecnical Description
Code: 0511104002
Catalogue page as PDF 1
Tecnical Description
2x cycle stability compared to starter batteries
Mat overlay on separator and special composition of active compound
Maximum leak resistance and reliability
Double-lid cover
Maximum vibration resistance V3
In accordance with EN 50342-1
Entirely maintenance free
Full calcium technology
Cycle-resistant starter battery available in two battery types
60 and 70Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle and central degassing
mGGA design
Related products
LAST VIEWED