Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Automatic jump starter

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Width: 200 mm
  • Number of rechargeable batteries/batteries: 2 PCS
  • Wire cross section: 50 mm²
  • Max. nominal voltage: 24 V/DC
  • Material of the housing: ABS
  • Type description: Jumpstarter
  • Min. nominal voltage: 12 V/DC
  • Nominal current: 1400 A
  • Max. current: 3100 A
  • Rechargeable battery/battery capacity: 32 Ah
  • Weight of rechargeable battery/battery: 8000 g
  • Type of rechargeable battery/battery: AGM battery
  • Rechargeable battery/battery permanently installed: Yes
  • Suitable for max. cubic capacity: 4000 cm³
  • Display: LED
  • Cable length: 120 cm
  • Number of LEDs: 6 PCS
  • Weight: 18 kg
  • Height: 430 mm
  • Depth: 230 mm

Type description

Min. nominal voltage

Max. nominal voltage

Nominal current

Code

Package / Quantity

Price (AMD)

Jumpstarter

12 V/DC

24 V/DC

1400 A

x 0

Code: 077212242

Product information

Catalogue page as PDF 1

Tecnical Description

  • Type description Jumpstarter
  • Min. nominal voltage 12 V/DC
  • Max. nominal voltage 24 V/DC
  • Nominal current 1400 A
  • Max. current 3100 A
  • Rechargeable battery/battery capacity 32 Ah
  • Number of rechargeable batteries/batteries 2 PCS
  • Weight of rechargeable battery/battery 8000 g
  • Type of rechargeable battery/battery AGM battery
  • Rechargeable battery/battery permanently installed Yes
  • Suitable for max. cubic capacity 4000 cm³
  • Wire cross section 50 mm²
  • Display LED
  • Cable length 120 cm
  • Number of LEDs 6 PCS
  • Material of the housing ABS
  • Weight 18 kg
  • Height 430 mm
  • Width 200 mm
  • Depth 230 mm
Specification
  • For mobile, mains-independent slave starting of cars, commercial vehicles with 12V and 24V electrical system.
  • Automatic polarity reversal protection
  • Automatic voltage selection 12V/24V (manual voltage selection also possible)
  • Fully insulated, angled solid clamps with highly flexible fully rubberised lines
  • Voltage-free connection to and removal from vehicle electrical system
  • Protection against power surges
  • Overload protection during starting
  • Rechargeable battery charge indicator with LEDs
  • Short circuit protection (protection for internal battery from high current fuses)

Related products

Added to cart