Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Semi-automatic starter

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Nominal voltage: 12 V/DC
  • Width: 200 mm
  • Number of rechargeable batteries/batteries: 2 PCS
  • Wire cross section: 35 mm²
  • Material of the housing: Plastic
  • Max. current: 3100 A
  • Rechargeable battery/battery capacity: 32 Ah
  • Type of rechargeable battery/battery: AGM battery
  • Cable length: 120 cm
  • Weight: 18 kg
  • Height: 430 mm
  • Depth: 230 mm
  • Nominal current: 1200 A
  • Weight of rechargeable battery/battery: 16000 g

Nominal voltage

Nominal current

Max. current

Rechargeable battery/battery capacity

Code

Package / Quantity

Price (AMD)

12 V/DC

1200 A

3100 A

32 Ah

x 0

Code: 0772122

Product information

Catalogue page as PDF 1

Tecnical Description

  • Nominal voltage 12 V/DC
  • Nominal current 1200 A
  • Max. current 3100 A
  • Rechargeable battery/battery capacity 32 Ah
  • Number of rechargeable batteries/batteries 2 PCS
  • Weight of rechargeable battery/battery 16000 g
  • Type of rechargeable battery/battery AGM battery
  • Wire cross section 35 mm²
  • Cable length 120 cm
  • Material of the housing Plastic
  • Weight 18 kg
  • Height 430 mm
  • Width 200 mm
  • Depth 230 mm
Specification
  • Correct polarity indication by LEDs and separate ON/OFF switch lever (semi-automatic).
  • Protected against power surges
  • Short circuit/overload protection
  • Fully insulated, angled solid clamps with highly flexible fully rubberised lines.
  • Voltage-free connection to and removal from vehicle electrical system
  • Rechargeable battery charge indicator with LEDs
Notice

Not for US trucks

Related products

LAST VIEWED

Added to cart