Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Reflector round

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Colour: Red
  • Form: Round

Outer diameter

Colour of housing

Material of the housing

Code

Package / Quantity

Price (AMD)

90 mm

Black

Plastic

x 0

Code: 081235 1

Tecnical Description

  • Outer diameter 90 mm
  • Colour of housing Black
  • Material of the housing Plastic
  • Form Round
  • Colour Red

Code: 081234 1

Tecnical Description

  • Outer diameter 55 mm
  • Colour of housing
  • Material of the housing
  • Form Round
  • Colour Red
Specification
  • In protective PVC housing
  • With M5 x 16 bolt, serrated washer and nut

Related products

LAST VIEWED

Added to cart