Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Square reflector with drill holes

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 90 mm
  • Form: Rectangular
  • Version: To screw on
  • Width: 40 mm
  • Hole distance: 70 mm
  • Diameter of hole: 4.3 mm

Version

Length

Code

Package / Quantity

Price (AMD)

To screw on

90 mm

x 0

Code: 081222 1

Tecnical Description

  • Colour Red
  • Version To screw on
  • Form Rectangular
  • Length 90 mm
  • Width 40 mm
  • Hole distance 70 mm
  • Diameter of hole 4.3 mm

To screw on

90 mm

x 0

Code: 081222 3

Tecnical Description

  • Colour Yellow
  • Version To screw on
  • Form Rectangular
  • Length 90 mm
  • Width 40 mm
  • Hole distance 70 mm
  • Diameter of hole 4.3 mm

Related products

LAST VIEWED

Added to cart