Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSquare reflector with drill holes
Code: 081222 1
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Version | To screw on |
Form | Rectangular |
Colour | Red |
Length | 90 mm |
Width | 40 mm |
Hole distance | 70 mm |
Diameter of hole | 4.3 mm |
LAST VIEWED