Specification
Compact and versatile workshop trolley with numerous practical details
- Robust, multi-folded sheet steel construction
- External dimensions incl. handle (W x D x H): 710 x 430 x 940 mm
- Total load: 300 kg
- Working height: 885 mm
- Ball bearing-mounted fully extending drawers, load capacity up to 35 kg
- Drawer dimensions suitable for tool assortments in foam inserts
- Robust, ergonomic side handle
- Trackless-rubber steering wheels u2205 100 mm (one with locking brake), running wheels u2205 140 mm
- Crash protection made of elastic foam rubber protects against impact damage
- Available with ABS plastic worktop, wooden panel or ribbed rubber mat
- Powder-coated: Unit available in four different colours, all drawers in RAL 9011 (graphite black)
- Wide range of accessories
- Sidewalls with square perforation for accessories from perforated plate range
Three-stage locking concept
- Central locking with cylinder lock
- One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving
- Drawer lock for maximum stability and to prevent tipping. Only one drawer can be opened at a time.