Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xNylon Sanding Fleece Disc
Code: 05853115
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).
Design and properties:
Ideal adjustment to workpiece geometry for optimum surface contact.
Virtually no clogging due to surface abrasion
Uniform and reproducible sanding results
Reduced heat generation PFEIL-SCHWARZ cool sanding
Uniform, consistent working results and a clean, residue-free surface
Minimised risk of damaging workpiece surface or removing too much material
No contamination of material surfaces
For use on electric drills, straight grinders and flexible shafts
Plastic support flanges can be broken off in steps
For direct use on angle grinders
No additional support plate required
150 mm dia. for use on 180-mm angle grinders
General working and safety precautions:
The maximum permissible speeds may not be exceeded.
Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.
Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!
Observe operating instructions.